Zoro Homepage

3/4'' x 24'' POLIVLIES Surface Cond. Belt - Aluminum oxide - Medium grade

  • Mfr # 43667

  • Zoro # G412507309


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Width
3/4
Length
24"
Grit
180 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43667
Zoro #
G412507309
UPC #
97758436670
Country of Origin
United States

Dimensions

Width
3/4
Length
24"

Details

Grit
180 M

Description

Ideal for universal work on metal surfaces in stationary applications, e.g. removal of rough grinding traces, removal of oxidation and light deburring work. Achieve matte and satin-finished surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.