3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 240 Grit

  • Mfr # 45158

  • Zoro # G2654379


product price: $6.59
/ea
Sold in multiples of 10 for $65.90

Key Features

Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Pferdergonomics
Mounting Type
1/8" Shank
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45158
Zoro #
G2654379
UPC #
097758451581
Country of Origin
Germany

Dimensions

Overall Diameter
3/4 in
Shank Size
1/8 in

Details

Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
280
Series
Pferdergonomics
Mounting Type
1/8" Shank
Abrasive Type
Coated
Backing Material
Cloth

Description

Flap Wheel,240 Grit,3/4 In.x3/8 In.x1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.