Zoro Homepage

3/8 in W, 13 in L, Ceramic CO-COOL, 40 Grit

  • Mfr # 49511

  • Zoro # G715559289


product price: $3.49
/ea
Sold in multiples of 50 for $174.50

Key Features

Width
3/8 in
Length
13 in
Abrasive Material
Ceramic CO-COOL
For Use With
Belt grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49511
Zoro #
G715559289
UPC #
-
Country of Origin
United States

Dimensions

Width
3/8 in
Length
13 in

Details

Abrasive Material
Ceramic CO-COOL
Grit
40
For Use With
Belt grinder

Description

For aggressive grinding with maximum stock removal rate on hard materials that do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading, and result in cooler grinding. Short belts are compatible with commonly available belt grinders.


  • High tear strength with optimum flexibility.
  • Consistent work results due to high grain adhesion.
  • Cost-effective due to high abrasive performance and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.