Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit

  • Mfr # 41545

  • Zoro # G2651798


product price: $1.35
/ea
Sold in multiples of 50 for $67.50

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Spiral-Wound Coated
Grit
60
Backing Material
Cloth
Overall Width
2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41545
Zoro #
G2651798
UPC #
097758415453
Country of Origin
Germany

Dimensions

Overall Width
2 Inch

Details

Item
Untapered Cartridge Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Spiral-Wound Coated
Grit
60
Backing Material
Cloth

Description

Cylindrical Poliroll,60 Grit,3/8 In.x2 In.x1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.