Zoro Homepage

3/8" x 3/4" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit

  • Mfr # 41023

  • Zoro # G2663917


product price: $0.86
/ea
Sold in multiples of 100 for $86.00

Key Features

Diameter
3/8 in
Abrasive Material
Aluminum Oxide
Grit
150
Length
3/4 in
For Use With
EDP 41966
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41023
Zoro #
G2663917
UPC #
097758410236
Country of Origin
Germany

Dimensions

Diameter
3/8 in
Length
3/4 in
Height
3/4 in

Details

Item
Spiral Band,GSB,150 Grit,3/8"x3/4"
Abrasive Material
Aluminum Oxide
Grit
150
For Use With
EDP 41966
Recommended Speed
30000 to 44000 RPM
Suitable Holder
41966

Description

Spiral Band,GSB,150 Grit,3/8 In.x3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.