3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit
Mfr # 45072
Zoro # G2685490
product price: $5.99
/eaSold in multiples of 10 for $59.90
Key Features
Shank Size
1/8 in
Overall Diameter
3/8 in
Flap Width
3/8 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45072
Zoro #
G2685490
UPC #
097758450720
Country of Origin
Germany
Dimensions
Shank Size
1/8 in
Overall Diameter
3/8 in
Flap Width
3/8 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
120
Shank Type
Straight
Series
High Performance
Maximum Operating Speed
75,000 RPM
Mounting Type
1/8" Shank
Backing Material
cloth
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 120, Series High Performance, Flap Width 3/8 in, Maximum Operating Speed 75,000 RPM, Shank Size 1/8 in, Overall Diameter 3/8 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.