3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 80 Grit
Mfr # 45071
Zoro # G2657510
product price: $5.15
/eaSold in multiples of 10 for $51.50
Key Features
Flap Width
3/8"
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
80
Series
Pferdergonomics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45071
Zoro #
G2657510
UPC #
097758450713
Country of Origin
Germany
Dimensions
Flap Width
3/8"
Overall Diameter
3/8 in
Shank Size
1/8 in
Details
Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
80
Series
Pferdergonomics
Mounting Type
1/8" Shank
Backing Material
Cloth
Abrasive Type
Coated
Description
Mntd Flap Wheel,80 Grit,3/8 In.x3/8 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.