Zoro Homepage

4-1/2'' CC-GRIND-FLEX - 7/8'' A.H. - SG STEEL, Coarse

  • Mfr # 61190

  • Zoro # G412507408


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Overall Diameter
4-1/2
Abrasive Material
Ceramic
Grade
Coarse
Connector Size
7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61190
Zoro #
G412507408
UPC #
97758611909
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2
Connector Size
7/8

Details

Abrasive Material
Ceramic
Grade
Coarse

Description

The CC-GRIND-FLEX is the semi-flexible addition to the CC-GRIND family. It was specially developed for work on weld seams. Butt welds can be smoothed completely flat. This gets rid of any dents and bumps that are visible, particularly after painting or varnishing.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.