Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2'' CC-GRIND-SOLID - 5/8-11 Thread - SGP STEEL VICTOGRAIN

  • Mfr # 61171

  • Zoro # G412506210


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Abrasive Material
Ceramic
Connector Size
5/8-11
Overall Diameter
4-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61171
Zoro #
G412506210
UPC #
97758611718
Country of Origin
Germany

Dimensions

Connector Size
5/8-11
Overall Diameter
4-1/2

Details

Abrasive Material
Ceramic

Description

CC-GRIND-SOLID SGP featuring DELTAGRAIN unites the best available abrasive with innovative, state-of-the-art PFERD grinding disc construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.