Zoro Homepage

4-1/2'' CC-GRIND-STRONG - 5/8-11 Thread - SG STEEL

  • Mfr # 61266

  • Zoro # G112506107


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Abrasive Material
Ceramic
Overall Diameter
4-1/2
Connector Size
5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61266
Zoro #
G112506107
UPC #
97758612661
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2
Connector Size
5/8-11

Details

Abrasive Material
Ceramic

Description

The CC-GRIND-STRONG bridges the gap between conventional grinding wheels and the modern alternative CC-GRIND-SOLID. It combines the fast ergonomic grinding of a CC-GRIND-SOLID with a resin bonded abrasive backer. The bonded portion of the disc not only serves as a supporting backer, but it is also used during grinding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.