
4-1/2'' CC-GRIND-STRONG - 7/8'' A.H. - SG STEEL
Mfr # 61262
Zoro # G112506138
product price: $8.19
/eaSold in multiples of 10 for $81.90
Key Features
Abrasive Material
Ceramic
Overall Diameter
4-1/2
Connector Size
7/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61262
Zoro #
G112506138
UPC #
97758612623
Country of Origin
Germany
Dimensions
Overall Diameter
4-1/2
Connector Size
7/8
Details
Abrasive Material
Ceramic
Description
The CC-GRIND-STRONG bridges the gap between conventional grinding wheels and the modern alternative CC-GRIND-SOLID. It combines the fast ergonomic grinding of a CC-GRIND-SOLID with a resin bonded abrasive backer. The bonded portion of the disc not only serves as a supporting backer, but it is also used during grinding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.