4-1/2'' Flap Disc, 5/8''-11 Thread, 60 Grit, Z START STEELOX, Type 29, Conical, Zirconia

  • Mfr # 63922

  • Zoro # G916552928


product price:  $5.59
/ea
Sold in multiples of 10 for $55.90

Key Features

Overall Diameter
4.5 in
Maximum Operating Speed
13,300 rpm
Flap Disc Type
T29
Abrasive Material
Zirconia
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63922
Zoro #
G916552928
UPC #
-
Country of Origin
Spain

Dimensions

Overall Diameter
4.5 in
Size
4-1/2 in
Arbor Hole Size
5/8-11 in

Details

Maximum Operating Speed
13,300 rpm
Flap Disc Type
T29
Abrasive Material
Zirconia
Item
Flap Disc
Grit
60
Application
Chamfering, Deburring, Step-by-step fine grinding, Surface grinding, Work on weld seams
Mounting System
Thread
For Use With
Angle Grinder

Description

The START range from PFERD TOOLS delivers reliable quality designed specifically for trade and assembly work. This compact product line includes all the essential tools for processing steel and stainless steel INOX, allowing users to achieve consistent results at an attractive purchase cost. The POLIFAN flap disc in this range offers a good stock removal rate and solid tool life, making it an efficient and economical choice for general-purpose grinding and finishing applications on metal surfaces.


  • Fast work progress and high economic efficiency thanks to excellent stock removal rate
  • Long tool life for reliable, extended use
  • Compatible with low-power angle grinders, ensuring wide applicability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.