
4-1/2'' Flap Disc, 7/8'' Arbor, 60 Grit, Z START STEELOX, Type 27, Flat, Zirconia
Mfr # 63916
Zoro # G016552934
product price:Â $3.65
/ea
Sold in multiples of 10 for $36.50
Key Features
Overall Diameter
4.5 in
Flap Disc Type
T27
Abrasive Material
Zirconia
Maximum Operating Speed
13,300 rpm
Mounting System
Center Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63916
Zoro #
G016552934
UPC #
-
Country of Origin
Spain
Dimensions
Overall Diameter
4.5 in
Size
4-1/2 in
Arbor Hole Size
0.875 in
Details
Item
Flap Disc
Flap Disc Type
T27
Grit
60
Abrasive Material
Zirconia
Maximum Operating Speed
13,300 rpm
Mounting System
Center Hole
For Use With
Angle Grinder
Application
Chamfering, Deburring, Step-by-step fine grinding, Surface grinding, Work on weld seams
Description
The START range from PFERD TOOLS delivers reliable quality designed specifically for trade and assembly work. This compact product line includes all the essential tools for processing steel and stainless steel INOX, allowing users to achieve consistent results at an attractive purchase cost. The POLIFAN flap disc in this range offers a good stock removal rate and solid tool life, making it an efficient and economical choice for general-purpose grinding and finishing applications on metal surfaces.
- Fast work progress and high economic efficiency thanks to excellent stock removal rate
- Long tool life for reliable, extended use
- Compatible with low-power angle grinders, ensuring wide applicability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.