
4-1/2" POLINOX Unitized Disc Soft Type - T27 (Conical) 5/8-11 Thread, SiC Fine (W) 2SF
Mfr # 48490
Zoro # G2666647
product price: $37.95
/eaSold in multiples of 5 for $189.75
Key Features
Wheel Type
Type 27
Connector Size
0
Abrasive Wheel Type
Type 27
Arbor Size
0
Abrasive Material
Silicon carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48490
Zoro #
G2666647
UPC #
097758484909
Country of Origin
Italy
Dimensions
Connector Size
0
Arbor Size
0
Overall Diameter
4 1/2
Details
Item
Unitized Disc,4-1/2"x5/8"-11"
Wheel Type
Type 27
Abrasive Wheel Type
Type 27
Abrasive Material
Silicon carbide
Description
Unitized Disc,4-1/2 In.x5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.