
4-1/2" POLIVLIES Non-Woven Flap Disc - 7/8" Arbor Hole - Coarse Grade
Mfr # 43273
Zoro # G2661729
product price: $27.05
/ea
Sold in multiples of 5 for $135.25
Key Features
Overall Diameter
4 1/2"
Connector Size
7/8 in
Connector Type
center hole
Abrasive Material
Non-Woven
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43273
Zoro #
G2661729
UPC #
097758432733
Country of Origin
Spain
Dimensions
Overall Diameter
4 1/2"
Connector Size
7/8 in
Disc Dia.
4-1/2"
Mounting Size
7/8"
Details
Item
Polivlies Flap Disc,Coarse,4-1/2"x7/8"
Connector Type
center hole
Abrasive Material
Non-Woven
Grade
Coarse
Grit
100 G
Series
Polivlies
Maximum Operating Speed
13,300 RPM
Operating Speed (RPM)
13300 RPM
Description
Polivlies Flap Disc,Coarse,4-1/2 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.