
4-1/2" Stringer Bead Wheel - .020 CS Wire, 5/8-11 Thread
Mfr # 82194
Zoro # G3801432
product price: $29.65
/eaSold in multiples of 10 for $296.50
Key Features
Bristle Material
Steel wire (ST)
Brush Dia.
4 1/2"
Dia. (In.)
4-1/2"
Width
3/16"
Pack Type
POS packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82194
Zoro #
G3801432
UPC #
697940821941
Country of Origin
United States
Dimensions
Brush Dia.
4 1/2"
Dia. (In.)
4-1/2"
Width
3/16"
Details
Bristle Material
Steel wire (ST)
Item
Strngr Bead,Knot Wheel,.020CSWire,4-1/2"
Pack Type
POS packaging
Description
Strngr Bead,Knot Wheel,.020CSWire,4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.