This item is Discontinued.

Pferd 4-1/2" x .040" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 25PK 69948

4-1/2" x .040" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 25PK (Discontinued)

  • Mfr # 69948
  • Zoro # G706377670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69948
Zoro #
G706377670
UPC #
97758699488
Country of Origin
Germany

Dimensions

Arbor Hole Size
7/8 in
Thickness
0.04 in
Abrasive Wheel Diameter
4-1/2 in

Details

Max. RPM
13300

Description

Fast-cutting cut-off wheel for steel and stainless steel (INOX) with very long service life.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.