
4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - SGP WHISPER STEELOX - Type 27
Mfr # 61582
Zoro # G3802053
product price: $7.10
/eaSold in multiples of 10 for $71.00
Key Features
Connector Size
0
Arbor Size
0
Abrasive Material
Aluminum oxide
Overall Thickness
1/4 In.
Wheel Type
Type 27
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61582
Zoro #
G3802053
UPC #
097758615822
Country of Origin
Spain
Dimensions
Connector Size
0
Arbor Size
0
Overall Thickness
1/4 In.
Overall Diameter
4-1/2 In.
Details
Item
Grinding Wheel,Whisper,4-1/2" x 1/4"
Abrasive Material
Aluminum oxide
Wheel Type
Type 27
Description
Grinding Wheel,Whisper,4-1/2 In. x 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.