Zoro Homepage

4-1/2'' x 1/8 Grinding Wheel, 5/8-11 Thd. - SG ALU - Type 27

  • Mfr # 61312

  • Zoro # G612506430


product price: $4.35
/ea
Sold in multiples of 10 for $43.50

Key Features

Overall Diameter
4-1/2''
Abrasive Material
Aluminum oxide, Silicon carbide
Wheel Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61312
Zoro #
G612506430
UPC #
97758613125
Country of Origin
Spain

Dimensions

Overall Diameter
4-1/2''

Details

Abrasive Material
Aluminum oxide, Silicon carbide
Wheel Type
Type 27

Description

Grinding wheel for aluminum and other non-ferrous metals with high stock removal and very long service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products