Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2'' x 3/4'' Unmounted Flap Wheel - 5/8-11 Thread - Aluminum Oxide - 180 Grit

  • Mfr # 45757

  • Zoro # G012506115


product price: $36.19
/ea
Sold in multiples of 2 for $72.38

Key Features

Overall Diameter
4 1/2"
Flap Width
3/4"
Abrasive Material
Aluminum oxide A
Grit
180
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45757
Zoro #
G012506115
UPC #
97758457576
Country of Origin
Germany

Dimensions

Overall Diameter
4 1/2"
Flap Width
3/4"

Details

Abrasive Material
Aluminum oxide A
Grit
180
Abrasive Type
Coated

Description

The ideal flap wheel for use on angle grinders in assembly shop operations. For universal applications from coarse to fine grinding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products