
4-1/2" x 5/8-11 Thd. POLIFAN Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 80 Grit, Flat
Mfr # 62375
Zoro # G3802467
product price:Â $7.95
/ea
Sold in multiples of 10 for $79.50
Key Features
Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Aluminum Oxide
Grit
80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62375
Zoro #
G3802467
UPC #
097758623759
Country of Origin
Spain
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Mounting Size
5/8"-11
Disc Dia.
4-1/2"
Details
Item
Flap Disc,A-Cool,T27,4-1/2"x5/8-11"
Flap Disc Type
Type 27
Abrasive Material
Aluminum Oxide
Grit
80
Maximum Operating Speed
13,300 RPM
Operating Speed (RPM)
13300 RPM
Disc Type
Type 27
Description
Flap Disc,A-Cool,T27,4-1/2 In.x5/8-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.