4-1/2" x 5/8-11 Thd. POLIFAN Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Conical

  • Mfr # 62302

  • Zoro # G3803812


product price:  $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Aluminum Oxide
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62302
Zoro #
G3803812
UPC #
097758623025
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Disc Dia.
4-1/2"
Mounting Size
5/8"-11

Details

Flap Disc Type
Type 29
Abrasive Material
Aluminum Oxide
Grit
40
Maximum Operating Speed
13,300 RPM
Operating Speed (RPM)
13300 RPM
Disc Type
Type 29

Description

Flap Disc,40 Grit,T29,4-1/2"x5/8-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.