
4-1/2" x 5/8-11 Thd. POLIFAN Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical
Mfr # 62072
Zoro # G3803158
product price:Â $6.95
/ea
Sold in multiples of 10 for $69.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Series
Z
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62072
Zoro #
G3803158
UPC #
097758620727
Country of Origin
Germany
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Disc Dia.
4-1/2"
Mounting Size
5/8"-11
Details
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
60
Series
Z
Maximum Operating Speed
13,300 RPM
Operating Speed (RPM)
13300 RPM
Disc Type
Type 29
Description
Flap Disc,60 Grit,T29,4-1/2"x5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.