
4-1/2" x 5/8-11 Thd. POLIFAN Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Flat
Mfr # 62035
Zoro # G3803377
product price:Â $6.55
/ea
Sold in multiples of 10 for $65.50
Key Features
Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Series
Z
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62035
Zoro #
G3803377
UPC #
097758620352
Country of Origin
Germany
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Mounting Size
5/8"-11
Disc Dia.
4-1/2"
Details
Flap Disc Type
Type 27
Abrasive Material
Zirconia Alumina
Grit
80
Series
Z
Maximum Operating Speed
13,300 RPM
Disc Type
Type 27
Operating Speed (RPM)
13300 RPM
Description
Flap Disc,80 Grit,T27,4-1/2"x5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.