4-1/2" x 5/8-11 Thd. POLIFAN Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius

  • Mfr # 67359

  • Zoro # G4802682


product price:  $19.89
/ea

Key Features

Flap Disc Type
Radial
Overall Diameter
4-1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67359
Zoro #
G4802682
UPC #
097758673594
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
Radial
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Fiberglass
Backing Weight
Consumable
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
40
Series
Z SGP CURVE
Maximum Operating Speed
13,300 RPM
Density Rating
High
Mounting System
Thread

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Radial, Overall Diameter 4 1/2 in, Series Z SGP CURVE, Backing Material Fiberglass, Backing Weight Consumable, Grit 40, Maximum Operating Speed 13,300 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.