4-1/2" x 5/8-11 Thd. POLIFAN Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical
Mfr # 62950
Zoro # G9619574
product price:Â $18.69
/ea
Sold in multiples of 10 for $186.90
Key Features
Flap Disc Type
Type 29
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62950
Zoro #
G9619574
UPC #
097758629508
Country of Origin
Germany
Dimensions
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Details
Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Material
Fiberglass
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
36
Series
Z SGP STRONG
Maximum Operating Speed
13,300 RPM
Packaged In
BOX
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Z SGP STRONG, Backing Material Fiberglass, Backing Weight Y, Grit 36, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.