4-1/2" x 7/8" A.H. POLIFAN Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat

  • Mfr # 62150

  • Zoro # G3803042


product price:  $8.79
/ea
Sold in multiples of 10 for $87.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62150
Zoro #
G3803042
UPC #
097758621502
Country of Origin
Spain

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Item
Flap Disc,40 Grit,Type 27,4-1/2"x7/8"
Flap Disc Type
Type 27
Abrasive Material
Aluminum Oxide
Grit
40
Maximum Operating Speed
13,300 RPM

Description

Flap Disc,40 Grit,Type 27,4-1/2 In.x7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.