4-1/2" x 7/8" A.H. POLIFAN Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Conical

  • Mfr # 62204

  • Zoro # G3803611


product price:  $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62204
Zoro #
G3803611
UPC #
097758622042
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Disc Dia.
4-1/2"
Mounting Size
7/8"

Details

Flap Disc Type
Type 29
Abrasive Material
Aluminum Oxide
Grit
80
Maximum Operating Speed
13,300 RPM
Operating Speed (RPM)
13300 RPM
Disc Type
Type 29

Description

Flap Disc,80 Grit,T29,4-1/2"x7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.