4-1/2" x 7/8" A.H. POLIFAN Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 60 Grit, Flat

  • Mfr # 62599

  • Zoro # G3816869


product price:  $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Ceramic Oxide
Grit
60
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62599
Zoro #
G3816869
UPC #
097758625999
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Disc Dia.
4-1/2"
Mounting Size
7/8"

Details

Abrasive Material
Ceramic Oxide
Grit
60
Maximum Operating Speed
13,300 RPM
Operating Speed (RPM)
13300 RPM

Description

Polifan Flap Disc,Ceramic Oxide,60 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.