4-1/2" x 7/8" A.H. POLIFAN Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius
Mfr # 67381
Zoro # G4802743
product price:Â $17.35
/eaKey Features
Flap Disc Type
Radial
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
67381
Zoro #
G4802743
UPC #
097758673815
Country of Origin
Germany
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Radial
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Fiberglass
Backing Weight
Consumable
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
60
Series
CO SGP CURVE
Maximum Operating Speed
13,300 RPM
Features
Performance Coated
Density Rating
High
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Radial, Overall Diameter 4 1/2 in, Series CO SGP CURVE, Backing Material Fiberglass, Backing Weight Consumable, Grit 60, Maximum Operating Speed 13,300 RPM, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.