
4-1/2" x 7/8" A.H. POLIFAN Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Conical
Mfr # 60629
Zoro # G2660563
product price:Â $5.65
/ea
Sold in multiples of 10 for $56.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Grit
80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60629
Zoro #
G2660563
UPC #
097758606295
Country of Origin
Germany
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Mounting Size
7/8"
Disc Dia.
4-1/2"
Details
Item
Polifan,PSF-Extra,Z80 T29,4-1/2"x7/8"
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
80
Series
PSF-INOX
Maximum Operating Speed
13,300 RPM
Disc Type
Type 29
Operating Speed (RPM)
13300 RPM
Description
Polifan,PSF-Extra,Z80 T29,4-1/2 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.