
4-1/2" x 7/8" A.H. POLIFAN Flap Disc - Z PSF STEELOX, Zirconia, 120 Grit, Conical
Mfr # 62055
Zoro # G3803849
product price:Â $5.55
/ea
Sold in multiples of 10 for $55.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Series
Z
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62055
Zoro #
G3803849
UPC #
097758620550
Country of Origin
Germany
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Mounting Size
7/8"
Disc Dia.
4-1/2"
Details
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
120
Series
Z
Maximum Operating Speed
13,300 RPM
Disc Type
Type 29
Operating Speed (RPM)
13300 RPM
Description
Flap Disc,120 Grit,T29,4-1/2"x7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.