4-1/2" x 7/8" A.H. POLIFAN Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical

  • Mfr # 62053

  • Zoro # G3802613


product price:  $5.29
/ea
Sold in multiples of 10 for $52.90

Key Features

Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62053
Zoro #
G3802613
UPC #
097758620536
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Mounting Size
7/8"
Disc Dia.
4-1/2"

Details

Item
Flap Disc,60 Grit,T29,4-1/2"x7/8"
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
60
Maximum Operating Speed
13,300 RPM
Disc Type
Type 29
Operating Speed (RPM)
13300 RPM

Description

Flap Disc,60 Grit,T29,4-1/2 In.x7/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.