Shop PFERD
See all product information
Create Account
4-1/2'' x 7/8'' A.H. POLIFAN Flap Disc - Z PSF TRIM STEELOX, Zirconia, 80 Grit, Flat
Mfr # 68100
Zoro # G012506535
product price:Â $6.79
/ea
Sold in multiples of 10 for $67.90
Key Features
Mounting System
Center Hole
Grit
80
Overall Diameter
4-1/2 in
Dia. Hole
7/8 in
Maximum Operating Speed
13300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68100
- Zoro #
- G012506535
- UPC #
- 97758681001
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 4-1/2 in
- Dia. Hole
- 7/8 in
Details
- Mounting System
- Center Hole
- Grit
- 80
- Maximum Operating Speed
- 13300 RPM
- Abrasive Material
- Zirconia alumina Z
Description
Zirconia alumina flap disc with trimmable plastic backer. Aggressive stock removal rate and long service life.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.