4-1/2" x 7/8" A.H. POLIFAN Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Flat

  • Mfr # 62173

  • Zoro # G3803103


product price:  $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62173
Zoro #
G3803103
UPC #
097758621731
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Mounting Size
7/8"
Disc Dia.
4-1/2"

Details

Flap Disc Type
Type 27
Abrasive Material
Aluminum Oxide
Grit
36
Maximum Operating Speed
13,300 RPM
Operating Speed (RPM)
13300 RPM
Disc Type
Type 27

Description

Flap Disc,36Grit,T27,4-1/2"x7/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.