4-1/2" x 7/8" A.H. POLIFAN Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical

  • Mfr # 62222

  • Zoro # G3804162


product price:  $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Grit
40
Maximum Operating Speed
13,300 RPM
Disc Dia.
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62222
Zoro #
G3804162
UPC #
097758622226
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Disc Dia.
4-1/2"
Mounting Size
7/8"

Details

Item
Flap Disc,40 Grit,4-1/2"x7/8"
Grit
40
Maximum Operating Speed
13,300 RPM
Operating Speed (RPM)
13300 RPM
Mounting System
Center Hole

Description

Flap Disc,40 Grit,4-1/2 In.x7/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.