4-1/2" x 7/8" A.H. POLIFAN Flap Disc - Z SGP STRONG STEEL, Zirconia, 50 Grit, Conical
Mfr # 62947
Zoro # G9619583
product price:Â $19.95
/ea
Sold in multiples of 10 for $199.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62947
Zoro #
G9619583
UPC #
097758629478
Country of Origin
Germany
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Unthreaded Hole
Backing Material
Fiberglass
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
50
Series
Z SGP STRONG
Maximum Operating Speed
13,300 RPM
Packaged In
BOX
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Z SGP STRONG, Backing Material Fiberglass, Backing Weight Y, Grit 50, Maximum Operating Speed 13,300 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.