Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pferd 4-1/2" x 7/8", Fiber Disc - VICTOGRAIN, 36 Grit 25PK 40336

4-1/2" x 7/8", Fiber Disc - VICTOGRAIN, 36 Grit 25PK (Discontinued)

  • Mfr # 40336
  • Zoro # G506377313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40336
Zoro #
G506377313
UPC #
97758403368
Country of Origin
Germany

Dimensions

Disc Diameter
4-1/2 in

Details

Abrasive Material
Victograin
Max. RPM
13300
Grit
36
Adapter Style
7/8 in

Description

For maximum removal rates with an extremely long service life on steel. Outstanding, consistent high performance thanks to the VICTOGRAIN abrasive grain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.