Shop PFERD
See all product information
Create Account
4-1/2'' x 7/8'' POLINOX Fibre-backing disc - Radial - PNL - Aluminum Oxide - 100 grit
Mfr # 45891
Zoro # G212506212
product price:Â $18.99
/ea
Sold in multiples of 5 for $94.95
Key Features
Mounting Hole Size
7/8 in
Disc Diameter
4-1/2 in
Grit
100
Width
3/4 in
Abrasive Material
Aluminum oxide A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45891
- Zoro #
- G212506212
- UPC #
- 97758458917
- Country of Origin
- Germany
Dimensions
- Mounting Hole Size
- 7/8 in
- Disc Diameter
- 4-1/2 in
- Width
- 3/4 in
Details
- Grit
- 100
- Abrasive Material
- Aluminum oxide A
Description
Non-woven abrasive flaps with a fibreglass backer, for face-down finishing work. Densely-stacked flaps for long service life. The disc is designed for working on large surfaces with variable-speed angle grinders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.