This item is Discontinued.

This item is Discontinued.
4-1/2" x 7/8" POLINOX Fibre-backing disc - Radial - PNL - Aluminum Oxide - 100 grit 5PK (Discontinued)
Mfr #
45891
Zoro #
G406377413
UPC # 97758458917
Country of Origin Germany
Category Quick Change Discs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45891
Zoro #
G406377413
UPC #
97758458917
Country of Origin
Germany
Dimensions
Thickness
3/4 in
Mounting Hole Size
7/8 in
Diameter
4-1/2 in
Details
Grit
100
Max RPM
5300
Recommended Speed
2500 RPM
Description
Non-woven abrasive flaps with a fibreglass backer, for face-down finishing work. Densely-stacked flaps for long service life. The disc is designed for working on large surfaces with variable-speed angle grinders.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.