
4-1/2" X-LOCK POLIFAN Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius 10PK (Discontinued)
- Mfr # 67796
- Zoro # G506377566
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
67796
Zoro #
G506377566
UPC #
97758677967
Country of Origin
Germany
Dimensions
Disc Dia.
4-1/2 in
Mounting Size
7/8 in
Details
Grit
40
Max Operating Speed
13300 RPM
Description
High-performance flap disc for maximum stock removal on steel and stainless steel (INOX).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.