
4-7/8" Stringer Bead Knot Wheel - .020 CS Wire, 5/8-11 Thread, 48 Knots
Mfr # 82483
Zoro # G3802729
product price: $26.59
/eaSold in multiples of 10 for $265.90
Key Features
Mounting Type
Threaded Arbor
Max. RPM
15000
Arbor Hole Size
5/8"-11
Abrasive Material
Carbon Steel
Bristle Material
Steel wire (ST)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82483
Zoro #
G3802729
UPC #
697940824836
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8"-11
Brush Dia.
4-7/8"
Dia. (In.)
4-7/8"
Wire Dia.
0.020"
Width
3/16"
Details
Mounting Type
Threaded Arbor
Max. RPM
15000
Abrasive Material
Carbon Steel
Bristle Material
Steel wire (ST)
Material
Carbon Steel
Pack Type
Industrial packaging
Description
Strngr Bead,.020CS Wire,48Knot,4-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.