
4'' COMBIDISC Surface Conditioning Disc - Type CDR - Aluminum Oxide, Medium Grade
Mfr # 43247
Zoro # G712506156
product price: $5.19
/eaSold in multiples of 25 for $129.75
Key Features
Overall Diameter
4
Abrasive Material
Aluminum oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43247
Zoro #
G712506156
UPC #
97758432474
Country of Origin
United States
Dimensions
Overall Diameter
4
Details
Grade
Medium
Abrasive Material
Aluminum oxide
Abrasive Type
Non-Woven
Description
Recommended for universal work on small and medium-sized metal surfaces, e.g. removing rough grinding traces, removing oxidation and light deburring work. Achieve matte and satin-finished surfaces.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.