Zoro Homepage

4" COMBITWIST Stringer Bead Wheel - .020 CS Wire, 5/8-11 Thread

  • Mfr # 82391

  • Zoro # G3800750


product price: $20.65
/ea
Sold in multiples of 10 for $206.50

Key Features

Mounting Type
Threaded Arbor
Max. RPM
20000
Arbor Hole Size
5/8"-11
Abrasive Material
Carbon Steel
Bristle Material
Steel wire (ST)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82391
Zoro #
G3800750
UPC #
697940823914
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
4"
Dia. (In.)
4"
Wire Dia.
0.020"

Details

Mounting Type
Threaded Arbor
Max. RPM
20000
Abrasive Material
Carbon Steel
Bristle Material
Steel wire (ST)
Material
Carbon Steel
Item
Combitwist Wheel,Strngr Bead,.020CS,4"
Number of Knots
32
Pack Type
POS packaging

Description

Combitwist Wheel,Strngr Bead,.020CS,4 In., Grit Not Applicable, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.