Zoro Homepage

4" Stringer Bead Wheel - .020 CS Wire, 3/8-24 Thread

  • Mfr # 82188

  • Zoro # G3800979


product price: $26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Mounting Type
Threaded Arbor
Max. RPM
20000
Arbor Hole Size
3/8"-24
Abrasive Material
Carbon Steel
Bristle Material
Steel wire (ST)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82188
Zoro #
G3800979
UPC #
697940821880
Country of Origin
United States

Dimensions

Arbor Hole Size
3/8"-24
Brush Dia.
4"
Dia. (In.)
4"
Wire Dia.
0.020"
Width
3/16"

Details

Mounting Type
Threaded Arbor
Max. RPM
20000
Abrasive Material
Carbon Steel
Bristle Material
Steel wire (ST)
Material
Carbon Steel
Pack Type
POS packaging

Description

Stringer Bead,.020CS Wire,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.