
4" Wall Natural Bristle Bristle, Paint Brush, Plastic Handle
Mfr # 89717
Zoro # G3801012
product price: $11.45
/eaSold in multiples of 10 for $114.50
Key Features
Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Natural Bristle
Basic Handle Material
Plastic
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89717
Zoro #
G3801012
UPC #
697986897177
Country of Origin
United States
Dimensions
Brush Size
4"
Details
Item
Paint Brush
Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Natural Bristle
Basic Handle Material
Plastic
Handle Material
Plastic
Description
Wall Brush,White Bristle,Green Hndl,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.