
4" Wall Natural bristles Bristle, Paint Brush, Plastic Handle
Mfr # 89721
Zoro # G3801213
product price: $21.85
/eaSold in multiples of 10 for $218.50
Key Features
Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Natural bristles
Basic Handle Material
Plastic
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89721
Zoro #
G3801213
UPC #
697986897214
Country of Origin
United States
Dimensions
Brush Size
4"
Brush Width
4"
Trim Length
2-3/4"
Details
Item
Paint Brush
Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Natural bristles
Basic Handle Material
Plastic
Handle Material
Plastic
Description
Wall Brush,White Bristle,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.