Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd 4" x .045" Cut-Off Wheel, 5/8" A.H. - PSF STEEL - Type 1 69944

4" x .045" Cut-Off Wheel, 5/8" A.H. - PSF STEEL - Type 1 (Discontinued)

  • Mfr # 69944
  • Zoro # G3803733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69944
Zoro #
G3803733
UPC #
097758699440
Country of Origin
Germany

Dimensions

Arbor Hole Size
5/8"
Thickness
0.045"
Diameter
4"

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Aluminum Oxide A
Series
Universal Line PSF - A P PSF
Abrasive Wheel Type
Type 1
Abrasive Grit
60

Description

Fast-cutting cut-off wheel for steel with long service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.