
4" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 180 Grit
Mfr # 45536
Zoro # G2667091
product price: $30.19
/eaSold in multiples of 2 for $60.38
Key Features
Overall Diameter
4"
Flap Width
1"
Abrasive Material
Aluminum Oxide
Grit
180
Series
Pferdergonomics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45536
Zoro #
G2667091
UPC #
097758455367
Country of Origin
Germany
Dimensions
Overall Diameter
4"
Flap Width
1"
Details
Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
180
Series
Pferdergonomics
Mounting Type
Arbor Hole
Backing Material
Cloth
Abrasive Type
Coated
Description
Unmounted Flap Wheel,180 Grit,4 In.x1 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.