4" x 10 yd Non-Voven Shop / Finishing Roll - Aluminum Oxide, 180 Grit (Medium)

  • Mfr # 43517

  • Zoro # G2653843


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Light
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43517
Zoro #
G2653843
UPC #
097758435178
Country of Origin
Germany

Dimensions

Overall Width
4 in

Details

Item
Shop Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Light
Grit
180

Description

Finish Roll,4 In.x30 In.,Al/Oxd,Fine,180 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.